Shop All Coated Gloves
Magid
ROC GP139 Polyurethane Palm Coated Gloves
Mfr # GP1399
Zoro # G7786268
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color White
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 3
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # GP1399
- Zoro # G7786268
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Length | 10in |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 3 |
Gauge | 13 |
Weight | Medium Weight/Standard |
Glove Back Material | Polyester |
Description
Made of a grey polyurethane palm coating and a 100% polyester machine knit shell, Magid ROC GP139 white polyester gloves feature many of the same attributes of Magid's most popular glove, the GP150, but in a more economical composition. The lowest-priced offering in Magid's famous ROC line, the GP139 cut gloves provide great grip in either oily or dry conditions, as well as ANSI Cut Level 1 protection. These resilient cut resistant safety gloves also features a 100% polyester knit wrist cuff.
- •Comfortable, form-fitting white 100% polyester shell
- •Scratch-resistant grey polyurethane palm coating
- •Polyester knit wrist cuff
- •The lowest-priced ROC glove available
- •Available in sizes 6-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- BRADY Label (B33-53-8591-BK)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-4XL/5XL)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- Magid Coated Gloves