Shop All Coated Gloves
Magid
ROC GP139 Polyurethane Palm Coated Gloves
Mfr # GP13911
Zoro # G7785708
product price: $18.89
/pk 12, $1.57/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Color White
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 3
- Glove Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP13911
- Zoro # G7785708
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Length | 11in |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 3 |
Glove Back Material | Polyester |
Weight | Medium Weight/Standard |
Gauge | 13 |
Description
Made of a grey polyurethane palm coating and a 100% polyester machine knit shell, Magid ROC GP139 white polyester gloves feature many of the same attributes of Magid's most popular glove, the GP150, but in a more economical composition. The lowest-priced offering in Magid's famous ROC line, the GP139 cut gloves provide great grip in either oily or dry conditions, as well as ANSI Cut Level 1 protection. These resilient cut resistant safety gloves also features a 100% polyester knit wrist cuff.
- •Comfortable, form-fitting white 100% polyester shell
- •Scratch-resistant grey polyurethane palm coating
- •Polyester knit wrist cuff
- •The lowest-priced ROC glove available
- •Available in sizes 6-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1398)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- Magid Coated Gloves