Shop All Coated Gloves
Magid
Roc Gp110 Micro-Foam Nitrile Fully Coated Gloves, 12PK
Mfr # SWGP110-9
Zoro # G709981072
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # SWGP110-9
- Zoro # G709981072
- Country of Origin Switzerland
- Category Coated Gloves
Description
Made From An Ultra-Soft, Grey, High-Density, 13-Gauge, Seamless Machine Knit Nylon Blend, The Roc Swgp110 Work Gloves Feature A Full Black Micro Foam Coating Offering Exceptional Comfort, Flexibility, Dexterity And Added Protection To The Palm And Back Of The Hand. Micro Foam Nitrile Coating Improves Upon The Softness Of Standard Nitrile While Delivering A Superior Grip In Dry Or Oily Conditions. In Addition To Its Comfort-Enhancing Properties, The Roc Swgp110 Gloves Provide Protection Against Cuts And Abrasions, Offering Ansi Cut Level 1 Protection And Ansi Level 4 Abrasion Resistance. Roc Swgp110 Gloves Have Color Coded Knit Wrists With Matching Color Overcasts For Easy Sorting And Dispensing And Incorporate A Rubber Band Edge Finish To Help Prevent Unraveling.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-EM-P-1824-L-10310)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (3NEX7)
- MCR SAFETY Acrylic Terry Inner Lining, XL ( 10 ), Black, White (N9691XL)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID ROC HV144 Polyurethane Palm Coated Gloves, 12PK (HV144-6)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- MAGID ROC GP190 Crinkle Latex Palm Coated Gloves, 12PK (GP19010)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Knuckle Coating (XL) PK Gloves (00-002 (XL))
- Magid Gloves & Hand Protection