No Product Image Available

Magid

Roc Gp110 Micro-Foam Nitrile Fully Coated Gloves, 12PK


product price: $48.19
/pk 12, $4.02/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made From An Ultra-Soft, Grey, High-Density, 13-Gauge, Seamless Machine Knit Nylon Blend, The Roc Swgp110 Work Gloves Feature A Full Black Micro Foam Coating Offering Exceptional Comfort, Flexibility, Dexterity And Added Protection To The Palm And Back Of The Hand. Micro Foam Nitrile Coating Improves Upon The Softness Of Standard Nitrile While Delivering A Superior Grip In Dry Or Oily Conditions. In Addition To Its Comfort-Enhancing Properties, The Roc Swgp110 Gloves Provide Protection Against Cuts And Abrasions, Offering Ansi Cut Level 1 Protection And Ansi Level 4 Abrasion Resistance. Roc Swgp110 Gloves Have Color Coded Knit Wrists With Matching Color Overcasts For Easy Sorting And Dispensing And Incorporate A Rubber Band Edge Finish To Help Prevent Unraveling.,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.