Shop All Coated Gloves
Magid
Roc Gp110 Micro-Foam Nitrile Fully Coated Gloves, 12PK
Mfr # SWGP110-10
Zoro # G109981061
product price: $51.49
/pk 12, $4.29/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWGP110-10
- Zoro # G109981061
- Country of Origin Switzerland
- Category Coated Gloves
Description
Made From An Ultra-Soft, Grey, High-Density, 13-Gauge, Seamless Machine Knit Nylon Blend, The Roc Swgp110 Work Gloves Feature A Full Black Micro Foam Coating Offering Exceptional Comfort, Flexibility, Dexterity And Added Protection To The Palm And Back Of The Hand. Micro Foam Nitrile Coating Improves Upon The Softness Of Standard Nitrile While Delivering A Superior Grip In Dry Or Oily Conditions. In Addition To Its Comfort-Enhancing Properties, The Roc Swgp110 Gloves Provide Protection Against Cuts And Abrasions, Offering Ansi Cut Level 1 Protection And Ansi Level 4 Abrasion Resistance. Roc Swgp110 Gloves Have Color Coded Knit Wrists With Matching Color Overcasts For Easy Sorting And Dispensing And Incorporate A Rubber Band Edge Finish To Help Prevent Unraveling.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- MECHANIX WEAR Heat-Resistant Sleeves with Thumbholes, Kevlar, Cut Level A3, Black, 18 in L, 1 Pair (MHS-05-500)
- 3M Pipe Collar, 2 In., For Plastic Pipe (ULTRA-PPD-2)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- MAGID MultiMaster T95 PVC Palm Coated Gloves, 12PK (T95C)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- MAGID Magid Glove T319TM Black & Gray Nitrile Palm Extra Grip Glove; Medium (188002)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L12)
- Magid Gloves & Hand Protection