ROC GP100 Micro-Foam Nitrile Palm Coated Gloves
Mfr # GP10012
Zoro # G7782908
Key Features
- Size 12
- Color Gray
- Glove Coating Material Micro-Foam Nitrile
- ANSI/ISEA Abrasion Level 4
- Glove Back Material Nylon/Spandex
Product Information
- Brand Magid
- MFR # GP10012
- Zoro # G7782908
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 12 |
Glove Size | 12 |
Length | 11in |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Micro-Foam Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Glove Back Material | Nylon/Spandex |
Weight | Medium Weight/Standard |
Gauge | 15 |
Cuff Style | Knit Wrist |
Shrink Wrapped | No |
Description
Magid ROC GP100 Palm Coated Machine Knit Work Gloves raise the bar for comfort, grip, and dexterity thanks to its innovative black micro-foam nitrile coating. This micro-foam coating is softer and more flexible than standard nitrile, providing superb dexterity and tactile sensitivity while maintaining the benefits of oil and water resistance. The ROC GP100 Gloves feature a grey, high-density nylon and spandex blended shell that is cool, comfortable and breathable. Their silicone-free, low-lint construction minimizes product contamination. The work gloves can be laundered for repeated use and their dark color hides dirt and grime, further extending the life of the glove. ANSI Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance ratings make these gloves ideal for use in assembly, shipping and receiving, material handling and general maintenance applications.
- •Soft, flexible micro-foam nitrile coating ensures great grip of small parts even in wet/oily conditions
- •High-density nylon and spandex shell adds stretch and breathability
- •Dark color hides dirt and grime to extend wear
- •Silicone-free, low-lint construction minimizes product contamination
- •ANSI Cut Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance
- •Industry-leading pricing makes for an excellent value
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- NMC Individual Character Stencil Number Set 36", Pk12 (PMN36)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131/9)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-9)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591PXL)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, (RWG15S)
- Magid Coated Gloves