Shop All Coated Gloves
Magid
Roc Gp100 Micro-Foam Nitrile Palm Coated Gloves, 6, 12PK
Mfr # SW-GP100-6
Zoro # G109980620
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # SW-GP100-6
- Zoro # G109980620
- Country of Origin Switzerland
- Category Coated Gloves
Description
Magid Roc Gp100 Palm Coated Machine Knit Work Gloves Raise The Bar For Comfort, Grip, And Dexterity Thanks To Its Innovative Black Micro-Foam Nitrile Coating. This Micro-Foam Coating Is Softer And More Flexible Than Standard Nitrile, Providing Superb Dexterity And Tactile Sensitivity While Maintaining The Benefits Of Oil And Water Resistance. The Roc Gp100 Gloves Feature A Grey, High-Density Nylon And Spandex Blended Shell That Is Cool, Comfortable And Breathable. Ansi Level 1 Cut Resistance And Ansi Level 4 Abrasion Resistance Ratings Make These Gloves Ideal For Use In Assembly, Shipping And Receiving, Material Handling And General Maintenance Applications.,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, L, Reg (HVJS206)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (18-570/XXXL)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- SIGNMISSION OSHA, Lockout Tagout Setup Maintenance Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1428)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, Large (CMMT14202)
- Magid Coated Gloves