Shop All Coated Gloves
Magid
ROC BP169 Polyurethane Palm Coated Gloves
Mfr # BP1696
Zoro # G7786925
product price: $19.49
/pk 12, $1.62/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Color Black
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 4
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BP1696
- Zoro # G7786925
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 6 |
Glove Size | 6 |
Length | 9in |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 13 |
Weight | Medium Weight/Standard |
Glove Back Material | Polyester |
Cuff Style | Knit Wrist |
Shrink Wrapped | No |
Description
Magid ROC BP169 fitted gloves feature a black polyurethane coated palm on a 100% black polyester seamless machine knit shell to provide outstanding grip and superior abrasion resistance. These general purpose, ANSI Cut Level 1 black gloves adapt to the contours of the hand for a completely custom fit, feature color overcasts to help designate size and a rubber band edge finish to enhance fit. The BP169's dark color hides dirt, extending the life of these palm coated gloves that would be thrown away before they are completely worn out, simply for looking dirty.
- •100% polyester glove shell is lightweight, comfortable, and form-fitting
- •Lightweight polyurethane coating on the palm maintains dexterity while delivering excellent grip
- •Dark color hides dirt and grime, extending worker wear time
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •ANSI Level 4 Abrasion Resistance
- •Machine washable for longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-AG-F-7)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE Do Not Dump Chemicals Down This Drain Sign, Landscape, 10PK (OS-NS-D-35-L-15429-10PK)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1698)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-9)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- Magid Coated Gloves