Shop All Coated Gloves
Magid
ROC BP169 Polyurethane Palm Coated Gloves
Mfr # BP1695N
Zoro # G2119401
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 5
- Size 5
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 4
- Closure Type Hand Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BP1695N
- Zoro # G2119401
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 5 |
Size | 5 |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 4 |
Closure Type | Hand Specific |
Gauge | 13 |
Glove Back Material | Polyester |
Shrink Wrapped | No |
Weight | Medium Weight/Standard |
Description
Magid ROC BP169 fitted gloves feature a black polyurethane coated palm on a 100% black polyester seamless machine knit shell to provide outstanding grip and superior abrasion resistance. These general purpose, ANSI Cut Level 1 black gloves adapt to the co
- •13-gauge 100% polyester shell with a knit wrist cuff
- •Black polyurethane coating on a black, seamless, machine knit shell
- •Polyurethane coating for great grip, abrasion resistance and durability
- •Flexible and form fitting, not liq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Black (H1-CH-06)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-9)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- MAGID ROC PU50 Polyurethane Palm Coated Gloves, 12PK (PU50-11)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- Magid Coated Gloves