Shop All Coated Gloves
Magid
ROC BP169 Polyurethane Palm Coated Gloves
Mfr # BP16910
Zoro # G7785148
product price: $20.49
/pk 12, $1.71/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color Black
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 4
- Weight Medium Weight/Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BP16910
- Zoro # G7785148
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Length | 10in |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 4 |
Weight | Medium Weight/Standard |
Glove Back Material | Polyester |
Gauge | 13 |
Cuff Style | Knit Wrist |
Shrink Wrapped | No |
Description
Magid ROC BP169 fitted gloves feature a black polyurethane coated palm on a 100% black polyester seamless machine knit shell to provide outstanding grip and superior abrasion resistance. These general purpose, ANSI Cut Level 1 black gloves adapt to the contours of the hand for a completely custom fit, feature color overcasts to help designate size and a rubber band edge finish to enhance fit. The BP169's dark color hides dirt, extending the life of these palm coated gloves that would be thrown away before they are completely worn out, simply for looking dirty.
- •100% polyester glove shell is lightweight, comfortable, and form-fitting
- •Lightweight polyurethane coating on the palm maintains dexterity while delivering excellent grip
- •Dark color hides dirt and grime, extending worker wear time
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •ANSI Level 4 Abrasion Resistance
- •Machine washable for longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- AZAR DISPLAYS 11"W x 5"H Adhesive-Back Nameplate, PK10 (199618)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- SIGNMISSION OSHA Sign, Hot Pipes Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1362-10PK)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, L, PR (NF11X/9L)
- Magid Gloves & Hand Protection