Shop All Leather Driver's Gloves
Magid
RoadMaster Unlined Grain Leather Drivers Gloves, Straight Thumb, M, 12PK
Mfr # B540-M
Zoro # G907461604
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Premium
- Thumb Style Straight Thumb
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B540-M
- Zoro # G907461604
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Premium |
Thumb Style | Straight Thumb |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
The RoadMaster B540 is a tan, cow grain, unlined allleather drivers' glove with a gunn cut pattern and a straight thumb Featuring ball and tape on the back, the Cow Grain driving gloves B540 are an ideal glove for drivers, utility workers, warehouse employees, light welding and assembly workers These unlined warehouse gloves carry the dependable Roadmaster brand name
- •Premium grain leather, unlined drivers glove
- •Ball and tape closure holds glove securely
- •Straight thumb, gunn cut pattern
- •Ideal for a variety of uses
- •Dependable RoadMaster brand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10011 (10011)
- ZORO SELECT EyeWashInspectionRecord Tag, 3-9/64W, PK25 (36RE99)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- Magid Leather Driver's Gloves