Shop All Leather Driver's Gloves
Magid
RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, S, 12PK
Mfr # B6571DE-S
Zoro # G707461590
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Regular
- Thumb Style Wing Thumb
- Glove Hand Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6571DE-S
- Zoro # G707461590
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Regular |
Thumb Style | Wing Thumb |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Leather Palm Type | Grain |
Description
Magid RoadMaster Unlined Grain Leather Drivers Cowhide Gloves are designed with an elastic shirred back that hold these excellent general purpose gloves securely on the user's hands Their comfort and dexterityenhancing features include a gunn cut pattern, wing thumbs, and seamless index fingers RoadMaster B6571DE General Purpose Gloves are an excellent choice in hand protection for driving, utility, light welding, warehouse and assembly work
- •Premium full grain cowhide leather
- •Gunn cut pattern
- •Wing thumb
- •Seamless index finger
- •Elastic back for secure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- ARMORED REEL Booster Fire Hose, 50 ft. L (G541ARMRE50N)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- Magid Leather Driver's Gloves