Shop All Leather Driver's Gloves
Magid
RoadMaster TB442E Lined Tan Standard Cow Split Leather Driver, XXL, 12PK
Mfr # TB442E-XXL
Zoro # G707469749
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Leather Grade Regular
- Leather Palm Type Split
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB442E-XXL
- Zoro # G707469749
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Color | Brown |
Material | Leather |
Leather Grade | Regular |
Leather Palm Type | Split |
Glove Hand Style | Driver |
Cuff Style | Slip OnSlip On Cuff |
Coating Material | None |
Description
The RoadMaster TB442E are tan cow split allleather drivers gloves that features a keystone thumb for the best fit available in a leather glove The Magid tan drivers glove comes with a comfortable lining made for working outside in the coldest weather This style is made from deluxegrade leather, ensuring added flexibility and durability Featuring shirred elastic on the back, the TB442E is an ideal glove for drivers, utility workers, warehouse, light welding and assembly workers
- •Deluxe grade cow split leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Keystone thumb for best fit available
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- BOSS Men's Indoor/Outdoor Jersey Work Gloves Brown L 1 pair (4027)
- PYRAMEX Bracket, HHABW (HHABW)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- FORNEY Split Back Cowhide Leather Driver Work Gloves Menfts XL (53125)
- Magid Gloves & Hand Protection