Shop All Leather Driver's Gloves
Magid
RoadMaster TB441ET Split Leather Drivers Glove with Fleece Liner, 12PK
Mfr # TB441ET-L
Zoro # G608108600
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Coating Coverage No Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TB441ET-L
- Zoro # G608108600
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Keystone Thumb |
Coating Coverage | No Coating |
Description
Magid RoadMaster TB441E Lined Split Leather Drivers Gloves provide added warmth to a worker's hands thanks to their insulating fleece liner These formfitting gloves feature an elastic shirred back for a secure and comfortable fit, making them the ideal work gloves for driving, utility work, warehouse and general outside work
- •Gunn cut pattern with keystone thumb
- •Top-quality split cow leather
- •Inside shirred elastic with binding at cuff
- •Fleece liner for added comfort and thermal protection
- •Tan coloration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC700AB)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- Magid Gloves & Hand Protection