RoadMaster TB440E Lined Rich Tan Standard Cow Split Driver, XL, 12PK
Mfr # TB440E-XL
Zoro # G907469570
Key Features
- Glove Size XL
- Color Brown
- Material Leather
- Leather Grade Regular
- Leather Palm Type Split
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB440E-XL
- Zoro # G907469570
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Brown |
Material | Leather |
Leather Grade | Regular |
Leather Palm Type | Split |
Cuff Style | Slip OnSlip On Cuff |
Coating Material | None |
Glove Hand Style | Driver |
Description
Magid RoadMaster TB440E Lined Split Leather Drivers Gloves provide added warmth to a worker's hands thanks to their insulating brushed nylonpolyester and 3M foam lining These attractive topquality split cow leather gloves feature a keystone thumb and are manufactured from oversized patterns for excellent comfort and agility during even the most strenuous task These formfitting tan RoadMaster TB440E Rich Tan Brushed Glove feature an elastic shirred back and self helm for a secure and comfortable fit, making them the ideal work gloves for driving, utility work, warehouse and general outside work
- •Gunn cut pattern with keystone thumb
- •Top-quality split cow leather
- •Inside shirred elastic with binding at cuff
- •Brushed nylon/polyester and 3M foam lining
- •Tan coloration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- LYLE Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0366-ND_7X5)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Large (EWADJLD0810)
- Magid Leather Driver's Gloves