Shop All Leather Driver's Gloves
Magid
RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK
Mfr # B6540E-XL
Zoro # G507461578
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Regular
- Thumb Style Straight Thumb
- Cuff Style Slip On Cuff
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6540E-XL
- Zoro # G507461578
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Regular |
Thumb Style | Straight Thumb |
Cuff Style | Slip On Cuff |
Glove Hand Style | Driver |
Leather Palm Type | Grain |
Description
The Roadmaster B6540E gloves are a standard grade, unlined tan cowgrain all leather driving gloves with a gunn cut pattern and a straight thumb Featuring shirred elastic on the back and yellow binding on the cuff, the B6540E cow grain gloves are ideal gloves for drivers, utility workers, warehouse, light welding and assembly workers
- •Made from premium cow grain leather
- •Shirred elastic on back
- •Easy-fitting gunn cut pattern with straight thumb
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Filter, R95, White, 10 PK, NIOSH (7506R95)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK (B6540E-M)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- Magid Gloves & Hand Protection