Shop All Leather Driver's Gloves
Magid
RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK
Mfr # B6540E-M
Zoro # G207461571
product price: $96.39
/pk 12, $8.03/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Regular
- Thumb Style Straight Thumb
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6540E-M
- Zoro # G207461571
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Regular |
Thumb Style | Straight Thumb |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
The Roadmaster B6540E gloves are a standard grade, unlined tan cowgrain all leather driving gloves with a gunn cut pattern and a straight thumb Featuring shirred elastic on the back and yellow binding on the cuff, the B6540E cow grain gloves are ideal gloves for drivers, utility workers, warehouse, light welding and assembly workers
- •Made from premium cow grain leather
- •Shirred elastic on back
- •Easy-fitting gunn cut pattern with straight thumb
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- BRADY Danger Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 87763 (87763)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9015-L (9))
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK (B6544E-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- Magid Leather Driver's Gloves