Shop All Leather Driver's Gloves
Magid
RoadMaster T350 Grey Cow Split Leather Driver wStraight Thumb, XL, 12PK
Mfr # T350-XL
Zoro # G807469670
product price: $73.89
/pk 12, $6.16/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Leather Grade Economical
- Thumb Style Straight Thumb
- Glove Hand Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T350-XL
- Zoro # G807469670
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Gray |
Leather Grade | Economical |
Thumb Style | Straight Thumb |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Leather Palm Type | Split |
Description
The Magid RoadMaster T350 Unlined Driver's Glove is made from select tan split cow leather for comfortable wear throughout the workday Featuring a straight thumb, this pearl colored formfitting glove sports an elastic shirred back and brown cotton binding on the cuff to hold gloves securely in place, making them the perfect choice of pearl gray split leather gloves The RoadMaster T350 Gunn Cut Pattern Glove is ideal for drivers, utility workers, warehouse personnel and assembly workers
- •Select split cow leather
- •Gunn cut pattern with straight thumb
- •Inside shirred elastic
- •Cotton binding at cuff
- •Pearl coloration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Foam, Universal, PR (7102)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G79 (486G79)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, S, 12PK (B940E-S)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, S, 12PK (B6571DE-S)
- PYRAMEX Select Grain Goatskin Driver Gloves, Unlined with Keystone Thumb, Size Medium - Pkg Qty 12 (GL3001KM)
- Magid Leather Driver's Gloves