Shop All Leather Driver's Gloves
Magid
RoadMaster T340 Tan Cow Split Leather Driver wStraight Thumb, XL, 12PK
Mfr # T340-XL
Zoro # G007469500
product price: $53.59
/pk 12, $4.47/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Russet Brown
- Leather Grade Cow
- Thumb Style Straight Thumb
- Glove Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T340-XL
- Zoro # G007469500
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Russet Brown |
Leather Grade | Cow |
Thumb Style | Straight Thumb |
Glove Style | Driver |
Cuff Style | Slip On Cuff |
Description
Magid's Roadmaster T340 Split Shoulder Gloves are an unlined split shoulder cow leather driver's glove of the highest quality This comfortable gunncut pattern glove features a straight thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality unlined work glove is ideal for drivers, utility workers, warehouse, light welding and assembly workers
- •Split shoulder cowskin leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Straight thumb, seamless index finger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- CONDOR Group Lockout Box, Yellow, 11" H (7389)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, D, Mesh, 8inH, Brown, PR (CA9582)
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- Magid Gloves & Hand Protection