Shop All Leather Driver's Gloves
Magid
RoadMaster T340 Tan Cow Split Leather Driver wStraight Thumb, M, 12PK
Mfr # T340-M
Zoro # G907469433
product price: $57.49
/pk 12, $4.79/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Russet Brown
- Leather Grade Economical
- Thumb Style Straight Thumb
- Glove Hand Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T340-M
- Zoro # G907469433
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Russet Brown |
Leather Grade | Economical |
Thumb Style | Straight Thumb |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Leather Palm Type | Split |
Description
Magid's Roadmaster T340 Split Shoulder Gloves are an unlined split shoulder cow leather driver's glove of the highest quality This comfortable gunncut pattern glove features a straight thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality unlined work glove is ideal for drivers, utility workers, warehouse, light welding and assembly workers
- •Split shoulder cowskin leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Straight thumb, seamless index finger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING Secure It Red Permanent Labels (P13SI-2)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: 2XL, 12 Pairs/PK (I2032OFT/2XL)
- Magid Gloves & Hand Protection