Shop All Leather Driver's Gloves
Magid
RoadMaster Lined Split Leather Drivers Gloves TB482ES, XL, 12PK
Mfr # TB482E-XL
Zoro # G507461592
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Leather Grade Premium
- Cuff Style Slip OnSlip On Cuff
- Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TB482E-XL
- Zoro # G507461592
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Brown |
Material | Leather |
Leather Grade | Premium |
Cuff Style | Slip OnSlip On Cuff |
Coating Material | None |
Leather Palm Type | Split |
Glove Hand Style | Driver |
Description
RoadMaster TB482E lined leather driver gloves provide added warmth for the wearer These attractive top quality split leather gloves are manufactured from oversized patterns for extreme comfort This formfitting glove features an elastic shirred back and gunn cut pattern for the most luxurious comfort The RoadMaster TB482E thinsulate canvas glove is ideal for drivers, utility workers, warehouse and general outside work
- •Lined leather drivers gloves for maximum comfort, protection and warmth
- •3M Thinsulate lining
- •Brown split leather with keystone thumb
- •Elastic shirred back holds glove secure
- •Proven RoadMaster quality and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign - Bilingual (M734RB)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- AZAR DISPLAYS 14"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162706)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- BEAR KNUCKLES DRIVER GLOVE LTHR XL (D351-XL)
- Magid Gloves & Hand Protection