Shop All Leather Driver's Gloves
Magid
RoadMaster CO744DELCN Select Pig Grain Leather Driver with Keystone Thumb, 12PK
Mfr # CO744DEMCN
Zoro # G908112321
product price: $44.49
/pk 12, $3.71/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Glove Style Driver
- Cuff Style Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CO744DEMCN
- Zoro # G908112321
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Thumb Style | Keystone Thumb |
Glove Style | Driver |
Cuff Style | Knit Wrist |
Description
The CO744DELCN is an unlined grain pigskin leather driver's glove of the highest quality This comfortable gunncut pattern glove features a keystone thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality model is ideal for drivers, utility workers, warehouse, light welding and assembly workers
- •Premium grade grain pig leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Keystone thumb, seamless index finger
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1200)
- HY-KO Clean Up After Your Pet Sign 8.5" x 12", 10PK (A20617)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, L, 12PK (1255KV4-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- TILLMAN Xl Split Cow Drvrs Glv-Cd, PR (1400XL)
- Magid Gloves & Hand Protection