Shop All Leather Driver's Gloves
Magid
RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK
Mfr # BU500-XL
Zoro # G307469644
product price: $218.99
/pk 12, $18.25/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Leather Grade Premium
- Thumb Style Keystone Thumb
- Leather Palm Type Grain
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BU500-XL
- Zoro # G307469644
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Gold |
Leather Grade | Premium |
Thumb Style | Keystone Thumb |
Leather Palm Type | Grain |
Cuff Style | Slip On Cuff |
Glove Hand Style | Driver |
Description
The Magid RoadMaster BU500 leather drivers gloves feature top grain deerskin leatherDeerskin leather offers more softness and flexibility than any other type of leather on the market This dependable deerskin grain drivers glove also features a gunn cut pattern and a keystone thumb for optimal dexterity and maximum comfort
- •Top grain deerskin leather offers superior flexibility, softness and durability
- •Gunn cut pattern delivers optimal dexterity
- •Keystone thumb with reinforced stitching provides maximum comfort, grip and wear
- •Shirred elastic at wrist holds gloves securely on the users hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- WERNER Decoil Lanyard Dcell Shock Pack, 1i 6ft (C311100)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/L)
- Magid Gloves & Hand Protection