Shop All Leather Driver's Gloves
Magid
RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK
Mfr # BU500-L
Zoro # G107469578
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Leather Grade Premium
- Thumb Style Keystone Thumb
- Glove Hand Style Driver
- Leather Palm Type Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # BU500-L
- Zoro # G107469578
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Gold |
Leather Grade | Premium |
Thumb Style | Keystone Thumb |
Glove Hand Style | Driver |
Leather Palm Type | Grain |
Cuff Style | Slip On Cuff |
Description
The Magid RoadMaster BU500 leather drivers gloves feature top grain deerskin leatherDeerskin leather offers more softness and flexibility than any other type of leather on the market This dependable deerskin grain drivers glove also features a gunn cut pattern and a keystone thumb for optimal dexterity and maximum comfort
- •Top grain deerskin leather offers superior flexibility, softness and durability
- •Gunn cut pattern delivers optimal dexterity
- •Keystone thumb with reinforced stitching provides maximum comfort, grip and wear
- •Shirred elastic at wrist holds gloves securely on the users hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S6)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- LYLE Wrong Way Traffic Sign, 18 in H, 30 in W, Aluminum, Horizontal Rectangle, English, R5-1A-30HA (R5-1A-30HA)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVM)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- Magid Leather Driver's Gloves