Shop All Leather Driver's Gloves
Magid
RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, S, 12PK
Mfr # B940E-S
Zoro # G607469641
product price: $92.29
/pk 12, $7.69/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray
- Leather Grade Premium
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B940E-S
- Zoro # G607469641
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Gray |
Leather Grade | Premium |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Glove Hand Style | Driver |
Leather Palm Type | Grain |
Description
The Magid RoadMaster B940E is an economical choice for a fullleather drivers glove Made of 100 goatskin leather, the B940ES economic drivers glove features a luxurious keystone thumb and shirred elastic on the inside for the most comfortable wear These secure fit driving gloves also features red cotton binding on the cuff to fit the wearer securely
- •Standard grade grain goat leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Keystone thumb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, L, 12PK (1255KV4-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- HEXARMOR Safety Gloves, PR (4069-M (8))
- Magid Leather Driver's Gloves