Shop All Leather Driver's Gloves
Magid
RoadMaster B742E FlannelLined Pig Grain Leather Driver, 12PK
Mfr # B742EL
Zoro # G707469657
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Leather
- Leather Grade Regular
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B742EL
- Zoro # G707469657
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Tan |
Material | Leather |
Leather Grade | Regular |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Coating Material | None |
Description
Magid's Roadmaster B742E is a flannellined grain leather glove that is conducted of the highest quality Made from premium grade grain pig leather, this glove is sure to withstand any harsh environment This comfortable gunncut pattern cotton pigskin drivers glove features a straight thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality model is ideal for drivers, utility workers, warehouse, light welding and assembly workers
- •Premium grade grain pig leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Straight thumb, seamless index finger
- •Flannel lining for insulation and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- KLEENGUARD Safety Glasses, IR 3.0 Scratch-Resistant (20544)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXXXL (1255KGS-XXXXL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- Magid Leather Driver's Gloves