Shop All Leather Driver's Gloves
Magid
RoadMaster B6741E Standard Pig Grain Driver wStraight Thumb, XXL, 12PK
Mfr # B6741E-XXL
Zoro # G607469610
product price: $91.39
/pk 12, $7.62/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Regular
- Thumb Style Straight Thumb
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6741E-XXL
- Zoro # G607469610
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Regular |
Thumb Style | Straight Thumb |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
The Magid Roadmaster B6741E is an unlined leather glove designed with an elastic shirred back to hold the glove securely on the user's hand These longlasting gloves are made of all pig grain leather and feature a gunn cut pattern and a straight thumb for outstanding fit and comfort This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work
- •Made from standard grade pig grain leather
- •Easy-fitting gunn cut pattern with straight thumb
- •Shirred elastic at wrist
- •Cotton binding on cuff
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- BERNE Vest, Washed, V-Neck, XL, Regular (VW531)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (32-105)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, XL, 12PK (B940E-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, S, 12PK (B940E-S)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVM)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- Magid Leather Driver's Gloves