Shop All Leather Driver's Gloves
Magid
RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK
Mfr # B6544E-XL
Zoro # G707469473
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Economical
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
- Leather Palm Type Grain/Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6544E-XL
- Zoro # G707469473
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Economical |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Leather Palm Type | Grain/Split |
Glove Hand Style | Driver |
Description
The Magid Roadmaster B6544E is an unlined leather glove with an elastic shirred back to hold the glove securely on the user's hand These longlasting utility gloves feature a premium cow grain leather palm with an economical splitleather back The B6544E Unlined Gloves feature a gunn cut pattern, a keystone thumb, and a seamless index finger for outstanding fit and comfort It also features a sturdy grain leather palm patch sewn on with Kevlar This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work
- •Economy grain cow leather palm
- •Cost-saving split leather back
- •Easy-fitting gunn cut pattern
- •Sewn-on palm patch extends wear
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- NMC Danger Diesel No Smoking Label, Pk5 (D18AP)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK (B6544E-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK (B6540E-M)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, L, 12PK (1255KV4-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MCR SAFETY Beige Driver Syn Leather Red Fle, L, PK12 (3750L)
- Magid Gloves & Hand Protection