Shop All Leather Driver's Gloves
Magid
RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK
Mfr # B6544E-L
Zoro # G407469414
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Economical
- Thumb Style Keystone Thumb
- Leather Palm Type Grain/Split
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # B6544E-L
- Zoro # G407469414
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Economical |
Thumb Style | Keystone Thumb |
Leather Palm Type | Grain/Split |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
The Magid Roadmaster B6544E is an unlined leather glove with an elastic shirred back to hold the glove securely on the user's hand These longlasting utility gloves feature a premium cow grain leather palm with an economical splitleather back The B6544E Unlined Gloves feature a gunn cut pattern, a keystone thumb, and a seamless index finger for outstanding fit and comfort It also features a sturdy grain leather palm patch sewn on with Kevlar This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work
- •Economy grain cow leather palm
- •Cost-saving split leather back
- •Easy-fitting gunn cut pattern
- •Sewn-on palm patch extends wear
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0021-ND_5X3.5 (LCU6-0021-ND_5X3.5)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, S, 12PK (B940E-S)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- Magid Leather Driver's Gloves