RoadMaster B6540EHVY Leather Drivers Gloves with HiViz Fingertips, 12PK
Mfr # B6540EHVY-M
Zoro # G508108588
Key Features
- Color Hi-Viz Yellow
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
- Glove Style Driver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6540EHVY-M
- Zoro # G508108588
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Leather Gloves |
Color | Hi-Viz Yellow |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Glove Style | Driver |
Description
B6540EHVY Leather Drivers Gloves enhance worker protection with highvisibility features These unlined leather drivers gloves are made of durable cow grain that delivers longlasting performance and are an excellent choice to promote worker compliance and safety With features such as a gunn cut pattern that provides optimal dexterity, a keystone thumb with reinforced stitching for maximum comfort, grip and wear and shirred elastic at wrists to hold the gloves securely on the user's hand, these gloves are ideal for applications such as oil and gas, agriculture and construction
- •Cow grain leather offers excellent durability and long-lasting performance
- •Hi-viz orange or hi-viz yellow polyester cotton fingertips and printed Watch Your Hands reminder enhance worker protection
- •Shirred elastic at wrist holds gloves securely on the users hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- SIGNMISSION OSHA Notice Sign, Emergency Exit Do Not Block Door, 18in X 12in Decal, 12"W, 18" L, Portrait (OS-NS-D-1218-V-11805)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- BULLARD Replacement Flex-Gear6-Point Ratchet Sus (RS6RC)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- Magid Gloves & Hand Protection