Shop All Leather Palm Gloves
Magid
Roadmaster B6540Ehvo Leather Drivers Gloves With Hi-Viz Fingertips, Med, 12PK
Mfr # B6540EHVO-M
Zoro # G909980776
product price: $87.25
/pk 12, $7.27/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6540EHVO-M
- Zoro # G909980776
- Country of Origin Bangladesh
- Category Leather Palm Gloves
Description
Magid Roadmaster B6540Ehvo Leather Drivers Gloves Enhance Worker Protection With High-Visibility Features. These Unlined Leather Drivers Gloves Are Made Of Durable Cow Grain That Delivers Long-Lasting Performance And Are An Excellent Choice To Promote Worker Compliance And Safety. With Features Such As A Gunn Cut Pattern That Provides Optimal Dexterity, A Keystone Thumb With Reinforced Stitching For Maximum Comfort, Grip And Wear And Shirred Elastic At Wrists To Hold The Gloves Securely On The User'S Hand, These Gloves Are Ideal For Applications Such As Oil And Gas, Agriculture And Construction.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (818342)
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- Magid Leather Palm Gloves