Shop All Leather Palm Gloves
Magid
Roadmaster B6540Ehvo Leather Drivers Gloves With Hi-Viz Fingertips, Lg, 12PK
Mfr # B6540EHVO-L
Zoro # G409980795
product price: $87.95
/pk 12, $7.33/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B6540EHVO-L
- Zoro # G409980795
- Country of Origin Bangladesh
- Category Leather Palm Gloves
Description
Magid Roadmaster B6540Ehvo Leather Drivers Gloves Enhance Worker Protection With High-Visibility Features. These Unlined Leather Drivers Gloves Are Made Of Durable Cow Grain That Delivers Long-Lasting Performance And Are An Excellent Choice To Promote Worker Compliance And Safety. With Features Such As A Gunn Cut Pattern That Provides Optimal Dexterity, A Keystone Thumb With Reinforced Stitching For Maximum Comfort, Grip And Wear And Shirred Elastic At Wrists To Hold The Gloves Securely On The User'S Hand, These Gloves Are Ideal For Applications Such As Oil And Gas, Agriculture And Construction.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 3XL (127-22006)
- ECOLAB FOOD SAFETY Biohazard Response Spill Kit (50258-91-11)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID DuraMaster TG525E Select Cow Grain Leather PalmRubberized Cuff, XXL, 12PK (TG525E-XXL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID DuraMaster TB525E Select Cow Grain Leather Palm wPE Cuff, XXL, 12PK (TB525E-XXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- Magid Gloves & Hand Protection