Shop All Leather Driver's Gloves
Magid
RoadMaster B571DE Select Cow Grain Leather DriverWing Thumb, L, 12PK
Mfr # B571DE-L
Zoro # G507469444
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Premium
- Thumb Style Wing Thumb
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # B571DE-L
- Zoro # G507469444
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Premium |
Thumb Style | Wing Thumb |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
The RoadMaster B571DE is a tan, cowgrain, unlined allleather drivers glove that features a seamless index finger and a wing thumb for extra comfort and a better fit This style is made from premiumgrade leather, ensuring added flexibility and durability Featuring shirred elastic on the back, the B571DE is an ideal glove for drivers, utility workers, warehouse, light welding and assembly workers
- •Premium grade grain cow leather
- •Excellent comfort, fit
- •Easy-fitting gunn cut pattern
- •Wing thumb, seamless index finger
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001-ANSI)
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0295-NA_14X10 (LCU4-0295-NA_14X10)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- Magid Gloves & Hand Protection