Shop All Leather Driver's Gloves
Magid
RoadMaster B540E Select Cow Grain Leather DriverStraight Thumb, M, 12PK
Mfr # B540E-M
Zoro # G807469397
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Premium
- Thumb Style Straight Thumb
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B540E-M
- Zoro # G807469397
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | Premium |
Thumb Style | Straight Thumb |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
The RoadMaster B540 gloves are tan, cowgrain, allleather unlined gloves with a gunn cut pattern and a straight thumb Featuring shirred elastic on the inside, B540 grain leather gloves are ideal gloves for drivers, utility workers, warehouse, light welding and assembly workers
- •Premium grain leather, unlined drivers glove
- •Elastic shirred back holds glove secure
- •Straight thumb, gunn cut pattern
- •Ideal for vast array of use
- •Dependable RoadMaster brand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311023)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- HAWS 12 Gauge Galvanized Steel (3202)
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVM)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXXXL (1255KGS-XXXXL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- Magid Gloves & Hand Protection