RoadMaster Aramax Lined Deluxe Grain Leather Drivers Gloves, 12PK
Mfr # 1254DEXK-XL
Zoro # G308108597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1254DEXK-XL
- Zoro # G308108597
- Country of Origin United States
- Category Leather Driver's Gloves
Details
Item | Leather Gloves |
Description
The Magid RoadMaster 1254DEXK Drivers Gloves are the deluxe driver's gloves Made from lightweight, dressstyle goatskin leather, the RoadMaster 1254DEXK Drivers Glove stretches to provide maximum fit, grip, dexterity and comfort Our Goatskin Gloves are made from a top grain leather and the natural lanolin makes these gloves extremely comfortable What really sets this style apart is the paraaramid lining, a feature that delivers ANSI Cut Level 4 protection Whether working outside or inside, RoadMaster 1254DEXK Drivers are a great choice for comfortable hand protection you can count on
- •Lightweight deluxe grain leather provides maximum fit, grip and dexerity
- •Inside back elastic for a comfortable, secure fit
- •ANSI cut level 4 protection
- •Para-aramid lined for excellent cut and abrasion protection
- •Cotton binding on the cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge Connector (487905)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/16in H, Reversed (01094)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK (B6540EHVO-XXL)
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/XL)
- Magid Leather Driver's Gloves