Shop All Welding Gloves
Magid
RoadMaster 5407 Goatskin Leather TIG Welding Glove
Mfr # 5407-XL
Zoro # G408108619
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application TIG
- Cuff Style GauntletGauntlet Cuff
- Thumb Style Straight Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 5407-XL
- Zoro # G408108619
- Country of Origin Pakistan
- Category Welding Gloves
Details
Item | Leather Gloves |
Application | TIG |
Cuff Style | GauntletGauntlet Cuff |
Thumb Style | Straight Thumb |
Description
The Magid is made of premium goatskin leather that delivers abrasion resistance while maintaining flexibility for TIG welding applications
- •Premium goatskin leather provides flexibility, dexterity and abrasion resistance
- •Split cowhide leather cuff extends protection to wrist and forearm
- •Gunn cut pattern increases comfort and dexterity
- •Straight thumb is ideal for applications requiring a closed grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 6-Pt Suspension, Rachet Adjustment, Black (280-HP341SR-11)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848L)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2700)
- MAGID Side Split Cow Leather Welding Gloves, 12PK (945)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (EXO2-MWEL-05-XL)
- Magid Gloves & Hand Protection