Shop All Welding Gloves
Magid
RoadMaster 5407 Goatskin Leather TIG Welding Glove
Mfr # 5407-L
Zoro # G208108611
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application TIG
- Cuff Style GauntletGauntlet Cuff
- Thumb Style Straight Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 5407-L
- Zoro # G208108611
- Country of Origin Pakistan
- Category Welding Gloves
Details
Item | Leather Gloves |
Application | TIG |
Cuff Style | GauntletGauntlet Cuff |
Thumb Style | Straight Thumb |
Description
The Magid is made of premium goatskin leather that delivers abrasion resistance while maintaining flexibility for TIG welding applications
- •Premium goatskin leather provides flexibility, dexterity and abrasion resistance
- •Split cowhide leather cuff extends protection to wrist and forearm
- •Gunn cut pattern increases comfort and dexterity
- •Straight thumb is ideal for applications requiring a closed grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-900/S)
- OMNI-VIEW 26 in. Half Dome Mirror (ONV-180-26)
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848L)
- MAGID WeldPro 5307 Deluxe Goatskin Tigwelder Gloves, L, 12PK (5307-L)
- MAGID Weld Pro Green Side Split Full Leather Welders Gloves (M6700-LHO)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- Magid Welding Gloves