Shop All Rain Jackets
Magid
RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XL
Mfr # HJ7819-XL
Zoro # G807461834
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material Pvc/Polyester
- Attachment Type Hooded Jackets
- Disposable/ Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # HJ7819-XL
- Zoro # G807461834
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Details
Color | Yellow |
Material | Pvc/Polyester |
Attachment Type | Hooded Jackets |
Disposable/ Reusable | No |
Description
The Magid HJ7819 yellow RainMaster jacket is vinyl supported and is 14mil thick allowing for a long lasting wear This rain jacket features snap closures on the front and wrists of the jacket and a hood to ensure you stay dry on the job The PVC crayon coating on the jacket repels water off the jacket and the dielectrically welded seams increase the jackets strength and durability
- •Yellow PVC and vinyl supported jacket allows for a long lasting wear
- •Snap closures on the front of the jacket and at the wrists
- •Dielectrically welded seams for enhanced strength
- •Attached hood
- •14 mil. thick
- •Pairs with P7819 pants - sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, XL, PR (N9690TCXL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXL (HJ7819-XXXL)
- MAGID RainMaster Heavyweight PVC Raincoat, L (R2014-L)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, S (J7819-S)
- MAGID Rainmaster® Heavyweight Pvc Raincoat, 4Xl (R2014-XXXXL)
- MAGID RainMaster Heavyweight PVC Raincoat, XXL (R2014-XXL)
- MAGID RainMaster Heavyweight PVC Raincoat, M (R2014-M)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-2X (77001-00-1-YEL-2X)
- Magid Workwear and Protective Clothing