Shop All Rain Jackets
Magid
RainMaster PVC Supported 14 MIL Rain Jacket, L
Mfr # J7819-L
Zoro # G407461852
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Pvc/Polyester
- Attachment Type Jackets
- Disposable/ Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # J7819-L
- Zoro # G407461852
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Details
Color | Yellow |
Material | Pvc/Polyester |
Attachment Type | Jackets |
Disposable/ Reusable | No |
Description
The Magid J7819 yellow RainMaster jacket is vinyl supported and is 14mil thick allowing for a long lasting wear This rain jacket features snap closures on the front and wrists of the jacket to ensure you stay dry on the job The PVC crayon coating on the jacket repels water off the jacket and the dielectrically welded seams increase the jackets strength and durability
- •Yellow PVC and vinyl supported jacket allows for a long lasting wear
- •Snap closures on the front of the jacket and at the wrists
- •Dielectrically welded seams for enhanced strength
- •14 mil. thick
- •Pairs with P7819 pants - sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-1.5-1-5)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XL (HJ7819-XL)
- MAGID RainMaster Heavyweight PVC Raincoat, XXXL (R2014-XXXL)
- MAGID Rainmaster® Heavyweight Pvc Raincoat, 4Xl (R2014-XXXXL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXL (HJ7819-XXL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, S (J7819-S)
- 2W INTERNATIONAL Black Riding Coat, 3X-Large (40-20 BK 3XL)
- Magid Rain Gear