Shop All High Visibility Jackets & Coats
Magid
RainMaster PVC 3Piece Rainsuit with Jacket, Hood and Pants, XL
Mfr # 200-3-XL
Zoro # G407461845
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Size XL
- Color Yellow
- Inseam Dielectrically Welded
- Disposable/ Reusable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 200-3-XL
- Zoro # G407461845
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Details
Material | PVC |
Color | Yellow |
Inseam | Dielectrically Welded |
Disposable/ Reusable | Yes |
Description
Magid 2003 RainMaster Polyester lined PVC 3Piece Rainsuits lightweight 035 mil and offers increased durability, economy, protection and water resistance This yellow, threepiece rain suit includes a snap front jacket, detachable hood and bib overall pants together
- •Yellow
- •Polyester lined PVC
- •3-piece rainsuit
- •Lightweight (.035 mil)
- •Increased durability, economy, protection and water resistance
- •Snap front jacket
- •Detachable hood
- •Bib overall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 4XL (200CX4)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6003 11M)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, Nylon Back, PR (KDC5W07-XXXL)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- TOUGH DUCK Duck Safety Bomber, SJ251-BLACK-2XL (SJ251)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 4XL (J25022)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- Magid High Visibility Clothing