Shop All High Visibility Jackets & Coats
Magid
RainMaster PVC 3Piece Rainsuit with Jacket, Hood and Pants, M
Mfr # 200-3-M
Zoro # G207461830
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pvc
- Color Yellow
- Inseam Dielectrically Welded
- Disposable/ Reusable Yes
- Attachment Type 3 Piece Rain Suits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 200-3-M
- Zoro # G207461830
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Material | Pvc |
Color | Yellow |
Inseam | Dielectrically Welded |
Disposable/ Reusable | Yes |
Attachment Type | 3 Piece Rain Suits |
Description
Magid 2003 RainMaster Polyester lined PVC 3Piece Rainsuits lightweight 035 mil and offers increased durability, economy, protection and water resistance This yellow, threepiece rain suit includes a snap front jacket, detachable hood and bib overall pants together
- •Yellow
- •Polyester lined PVC
- •3-piece rainsuit
- •Lightweight (.035 mil)
- •Increased durability, economy, protection and water resistance
- •Snap front jacket
- •Detachable hood
- •Bib overall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- BROTHER Industrial Handheld Labeling Tool Kit, Portable, Laminate Label Printer, Hard Case (PTE110)
- TINGLEY Rain Jacket, 2XL, Ylw/Green, 0.30mm Thick (J24122C)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Small, Lime, Class 3 (360C-3 S)
- BULWARK High-visibility Yellow Rain Jacket size M (JXN4YE RG M)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Yellow/Green, M (C44122)
- Magid Workwear and Protective Clothing