Shop All Rain Jackets
Magid
RainMaster Heavyweight PVC Raincoat, XXL
Mfr # R2014-XXL
Zoro # G007469715
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc
- Disposable/ Reusable No
- Attachment Type Coats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # R2014-XXL
- Zoro # G007469715
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Color | Yellow |
Material | Pvc |
Disposable/ Reusable | No |
Attachment Type | Coats |
Description
The Magid R2014 heavyweight lined raincoat offers great insulation in cold, wet weather The R2014 features 14 mil thickness and provides supported with the lined rainwear you need for rugged jobs Knowing some jobs require strong garments, the R2014 garments are full cut and durable to withstand the elements This raincoat also features snap closures in front, a detachable hood for your convenience and comes in yellow to help increase your visibility while working outside
- •Heavyweight lined raincoat provides insulation and coverage from harsh elements
- •Snap closures in the front
- •Detachable hood
- •14 mi. thick
- •Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868752)
- SDI Smoke Detector Tester, 10 in. L x 9 in. W (M8)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- LEADER Smoke Fluid, 5L (710-350)
- MAGID RainMaster Heavyweight PVC Raincoat, L (R2014-L)
- MAGID RainMaster Heavyweight PVC Raincoat, XL (R2014-XL)
- MAGID RainMaster Heavyweight PVC Raincoat, M (R2014-M)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXXL (HJ7819-XXXXL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, L (J7819-L)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, S (J7819-S)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- Magid Rain Gear