Shop All Rainsuits
Magid
RainMaster 3Piece Rain suit with Jacket, Pants and Hood, L
Mfr # 055Y-L
Zoro # G507461479
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size Large
- Material Pvc
- Inseam Dielectrically Welded
- Attachment Type 3 Piece Rain Suits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Large |
Details
Color | Yellow |
Material | Pvc |
Inseam | Dielectrically Welded |
Sleeves Item | Rainwear |
Attachment Type | 3 Piece Rain Suits |
Disposable/ Reusable | Yes |
Rainwear Primary Material | PVC |
Description
Magid 055Y Heavyweight Rain Suit HeavyDuty Vinyl 3Piece Rain suit is very resilient 10 mil and offers increased durability, economy, protection and water resistance Dielectrically welded seams give added durability This yellow, threepiece rain suit includes a snap front rain jacket, bib pants and detachable hoodThe bibstyle waist pants feature snaps at the ankles for increased protection This yellow rain suit is packed in handy plastic pouch
- •Heavy Duty
- •Vinyl 3-piece rain suit
- •Heavyweight (10 mil.) and water resistant
- •Jacket with snap front and side pockets
- •Bib-style pants with snaps at ankles
- •Yellow
- •Dielectrically welded seams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- LYLE No Standing Parking Sign, 18" x 12, T1-1172-EG_12x18 (T1-1172-EG_12x18)
- UNIQUE FIRE STOP PRODUCTS Intumescent Putty Fill Kit (FK-1)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL (3014-XXXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXL (3014-XXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, L (3014-L)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- Magid Workwear and Protective Clothing