RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL
Mfr # 3014-XXXXL
Zoro # G807469724
Key Features
- Seam Style Dielectrically Welded
- Liner Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4XL |
Details
Seam Style | Dielectrically Welded |
Item | Rainwear |
Liner Material | PVC |
Description
Magid RainMaster 3014 vinyl heavyweight rain suit 14 MILthick is lined to resist tears and snags, while remaining flexible and offering rain protection This yellow, 3 piece rain gear suit features a jacket, bib overall pants and a detachable hood The jacket has a storm fly which seals out wind and rain and an easy snap front There are snaps on the collar and cuffs, as well as a ventilated cape back for breathability and comfort The bib overall pants feature a snap fly with heavyduty elastic straps and snaps on the cuffs This waterproof suit is extremely durable for harsh conditions
- •Yellow heavyweight 3-piece rain suit (jacket, bib overall pants and a detachable hood)
- •14 MIL. thick
- •Snag and tear resistant
- •Jacket has storm fly, snap front
- •Pants have snap fly and heavy duty elastic straps
- •Snaps on the collar and arm and leg cuffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 (14500-18-17)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXL (3014-XXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXXL (3014-XXXXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- Magid Rainsuits