RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL
Mfr # 3014-XXXL
Zoro # G207469744
Key Features
- Seam Style Dielectrically Welded
- Liner Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3XL |
Details
Seam Style | Dielectrically Welded |
Liner Material | PVC |
Item | Rainwear |
Description
Magid RainMaster 3014 vinyl heavyweight rain suit 14 MILthick is lined to resist tears and snags, while remaining flexible and offering rain protection This yellow, 3 piece rain gear suit features a jacket, bib overall pants and a detachable hood The jacket has a storm fly which seals out wind and rain and an easy snap front There are snaps on the collar and cuffs, as well as a ventilated cape back for breathability and comfort The bib overall pants feature a snap fly with heavyduty elastic straps and snaps on the cuffs This waterproof suit is extremely durable for harsh conditions
- •Yellow heavyweight 3-piece rain suit (jacket, bib overall pants and a detachable hood)
- •14 MIL. thick
- •Snag and tear resistant
- •Jacket has storm fly, snap front
- •Pants have snap fly and heavy duty elastic straps
- •Snaps on the collar and arm and leg cuffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXL (3014-XXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL (3014-XXXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXXL (3014-XXXXXL)
- TINGLEY RUBBER Xxxl Org Rainsuit (S63219.3X)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size XL (8376K)
- Magid Workwear and Protective Clothing