RainMaster 14 mil Vinyl 3Piece Rain Suit, XL
Mfr # 3014-XL
Zoro # G807469731
Key Features
- Liner Material PVC
- Seam Style Dielectrically Welded
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | XL |
Details
Liner Material | PVC |
Item | Rainwear |
Seam Style | Dielectrically Welded |
Description
Magid RainMaster 3014 vinyl heavyweight rain suit 14 MILthick is lined to resist tears and snags, while remaining flexible and offering rain protection This yellow, 3 piece rain gear suit features a jacket, bib overall pants and a detachable hood The jacket has a storm fly which seals out wind and rain and an easy snap front There are snaps on the collar and cuffs, as well as a ventilated cape back for breathability and comfort The bib overall pants feature a snap fly with heavyduty elastic straps and snaps on the cuffs This waterproof suit is extremely durable for harsh conditions
- •Yellow heavyweight 3-piece rain suit (jacket, bib overall pants and a detachable hood)
- •14 MIL. thick
- •Snag and tear resistant
- •Jacket has storm fly, snap front
- •Pants have snap fly and heavy duty elastic straps
- •Snaps on the collar and arm and leg cuffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- ZORO SELECT Biodegradbl Flagging Tape, Orng Glo, 100ft (BDOG-200)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, L (3014-L)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL (3014-XXXXL)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5AM96)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- Magid Workwear and Protective Clothing