Shop All Flame Resistant & Arc Flash Pants
Magid
PT930OR 13oz Orange Cotton Whipcord Pants
Mfr # PT930OR-32X28
Zoro # G708109057
product price: $91.59
/pr
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
- Fabric Weight 13 oz.
- Color Orange
- Fits Waist Size 32in x 38in32x28
- Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PT930OR-32X28
- Zoro # G708109057
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32x28 |
Fits Waist Size | 32in x 38in32x28 |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Fabric Weight | 13 oz. |
Color | Orange |
Pockets | Yes |
Description
These Magid PT930OR26X32 13oz Orange Cotton Whipcord Pants feature a zipper fly with snap closure at top They have an ARC rating of 12 CalCM2 offering great protection The orange color makes them visible
- •Orange color for great visibility
- •Zipper fly with snap closure at top
- •13oz material
- •ARC Rating 12 CAL/CM2 offers great protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- 3M Combination Cartridge/Filter, Bayonet, OV, FM, P100, Black, Magenta, Olive, 2 PK, NIOSH (60925)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- Magid Flame Resistant & Arc Flash Pants