Shop All Welding Clothing
Magid
Pt930Or 13Oz. Orange Cotton Whipcord Pants, 40" X 38"
Mfr # PT930OR-40X38
Zoro # G2472658
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Flame Resistant 100% Cotton
- Fabric Weight 13 oz.
- Standards NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
- Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # PT930OR-40X38
- Zoro # G2472658
- Country of Origin United States
- Category Welding Clothing
Dimensions
Size | 40in x 38in |
Details
Item | Arc Clothing |
Color | Orange |
Material | Flame Resistant 100% Cotton |
Fabric Weight | 13 oz. |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2 |
Pockets | Yes |
Description
These Magid Pt930Or26X32 13Oz. Orange Cotton Whipcord Pants Feature A Zipper Fly With Snap Closure At Top. They Have An Arc Rating Of 12 Cal/Cm2 Offering Great Protection. The Orange Color Makes Them Visible. ,40" x 38"
- •Orange color for great visibility
- •Zipper fly with snap closure at top
- •13oz material
- •ARC Rating 12 CAL/CM2 offers great protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Hoist Above, Portrait (OS-DS-A-710-V-1356)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, M, 50 PK, Beige (UL-315-M)
- MAGID FR Leather Welding Chaps (1041T39BR)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- Magid Workwear and Protective Clothing