Shop All Leather Palm Gloves
Magid
ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XXL, 12PK
Mfr # PGP40-XXL
Zoro # G707461538
product price: $172.99
/pk 12, $14.42/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black
- Glove Hand Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PGP40-XXL
- Zoro # G707461538
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Details
Color | Black |
Glove Hand Style | Full Finger |
Description
The Magid Pro Grade Plus PGP40T features a highquality synthetic leather palm for toughness, with neoprene guards over the knuckle and fingers for added protection and wear The PGP40T provides maximum dexterity while protecting your hands from cuts, abrasions and burns It also features an adjustable hook and loop closure for a comfortable fit, as well as reinforced fingertips for longer wear This glove provides a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts
- •Tough synthetic leather palm
- •Neoprene guards on knuckle and fingers
- •Stretch back adds comfort and breathability
- •Velcro closure for best fit
- •Reinforced fingertips add toughness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Bl/Blk, PR (MS)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, 12PK (TB23E-J)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- Magid Gloves & Hand Protection