Shop All Leather Palm Gloves
Magid
ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK
Mfr # PGP40T-L
Zoro # G207461519
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Hand Style Full Finger
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # PGP40T-L
- Zoro # G207461519
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Glove Hand Style | Full Finger |
Color | Black |
Description
The Magid Pro Grade Plus PGP40T features a highquality synthetic leather palm for toughness, with neoprene guards over the knuckle and fingers for added protection and wear The PGP40T provides maximum dexterity while protecting your hands from cuts, abrasions and burns It also features an adjustable hook and loop closure for a comfortable fit, as well as reinforced fingertips for longer wear This glove provides a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts
- •Tough synthetic leather palm
- •Neoprene guards on knuckle and fingers
- •Stretch back adds comfort and breathability
- •Velcro closure for best fit
- •Reinforced fingertips add toughness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- CONDOR AntiSlip Tape, 60 ftLx24 inW, YLW, 46 Grit (GRAN15291)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- Magid Leather Palm Gloves